Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 7-1/2 Unisex 6" Work Boot Steel Work boots, Black USABK

Size 7-1/2 Unisex 6" Work Boot Steel Work boots, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247724
UPC #
-
Country of Origin
Australia

Dimensions

Size
7-1/2
Width
EE
Heel Height
1/2"
Height
6"
Footwear Width
EE
Footwear Size
7 1/2
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Footwear Style
6" Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Work boots
Color
Black
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Upper Material Description
Full Grain
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Insulated
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Toe Type
Steel
Max. Heat Rating
425 Degrees F
Non Metallic Upper
No
Non-Marking Sole
Yes
Insole System
Dual Density
Style Number
USABK
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Footwear Sole Pattern
Multidirectional Lug
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Chain Saw Cut Resistant
No
Outsole Material
TPU
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Footwear Construction Type
Direct Injected, Dual Density
Removable Insole
Yes
Closure Type
Speed Lace
Upper Material
Full Grain Leather
Resists
Oil, Acid, Water, Slip
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Construction
Direct Attached
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Unisex
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.