Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 7-1/2 Unisex Dress/Casual Low Steel Work boots, Black USOXBF

Size 7-1/2 Unisex Dress/Casual Low Steel Work boots, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5247977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5247977
UPC #
-
Country of Origin
Australia

Dimensions

Size
7-1/2
Width
EE
Heel Height
1/2"
Footwear Width
EE
Height
3"
Footwear Size
7 1/2
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Footwear Style
Dress/Casual Low
Gender
Unisex
Upper Boot Material
All Leather
Item
Work boots
Insulated
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Oily
0.30
Non Metallic Upper
No
Ninety Degree Heel
No
Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
425 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Dry
0.40
Footwear Construction Type
Direct Injected, Dual Density
Outsole Material
TPU
Upper Material Description
Full Grain
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
Conductive
No
Toe Type
Steel
Waterproof
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Style Number
USOXBF
Upper Material
Full Grain Leather
Closure Type
Lace Up
Resists
Oil, Acid, Water, Slip
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Maximum Heat Rating
425 Degrees F
Style Family
Oxford Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.