Size 7.5 Unisex Military/Tactical Steel Military/Tactical Boot, Black (Discontinued)
- Mfr # USFBF
- Zoro # G5248031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USFBF
Zoro #
G5248031
UPC #
-
Country of Origin
Australia
Dimensions
Size
7.5
Width
EE
Height
9 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
9 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 7.5, EE, Unisex, Black, Lace In Zipper, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number USFBF, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.