This item is Discontinued.

Redback Boots Unisex Chelsea Boot, 8 1/2 EE, Steel Toe, 6 in H, Black, USBBK USBBK

This item is Discontinued.

Redback Boots

Unisex Chelsea Boot, 8 1/2 EE, Steel Toe, 6 in H, Black, USBBK (Discontinued)

Mfr # USBBK
Zoro # G5247426
Country of Origin Australia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBBK
Zoro #
G5247426
UPC #
-
Country of Origin
Australia

Dimensions

Size
8 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
Men's 8 1/2, Women's 10
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Chelsea Boot
Color
Black
Gender
Unisex
Waterproof
No
Style Number
USBBK
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Multidirectional Lug
Non-Marking Sole
Yes
Footwear Construction Type
Direct Injected, Dual Density
Upper Boot Material
All Leather
Completely Non Metallic
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Upper Material Description
Full Grain
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Footwear Shank Type
None
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
Static Dissipative
No
Insole System
Dual Density
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Style
Chelsea Boot
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Puncture Resistant Insole
No
Insulated
No
Max. Heat Rating
425 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Conductive
No
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Closure
Slip On
All-Leather Upper
Yes
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Insole Technology
Dual Density
Style Family
Chelsea Boot
Construction
Direct Attached
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number USBBK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.