Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 8-1/2 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 8-1/2 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5248004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5248004
UPC #
768684128112
Country of Origin
Australia

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1/2 in
Footwear Size
8 1/2
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Mark II Slip Test Results- Dairy Tile Dry
0.40
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.29
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
425 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Style Number
USOXBF
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
Full Grain
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Construction Type
Direct Injected, Dual Density
Color
Black
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Outsole Material
TPU
Non Metallic Upper
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Toe Type
Steel
Completely Non Metallic
No
Closure Type
Lace Up
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Oxford Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.3
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Unisex
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.