Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 8 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 8 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5247995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5247995
UPC #
-
Country of Origin
Australia

Dimensions

Size
8
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
3 in
Footwear Size
8
Overall Height
3 in
Size (PRINT)
8

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Non Metallic Upper
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
425 Degrees F
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Chain Saw Cut Resistant
No
Static Dissipative
No
Style Number
USOXBF
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Conductive
No
Footwear Sole Pattern
Multidirectional Lug
Waterproof
No
Insole System
Dual Density
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Color
Black
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Toe Type
Steel
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.29
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Upper Material Description
Full Grain
Footwear Shank Type
None
Footwear Construction Type
Direct Injected, Dual Density
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Outsole Material
TPU
Closure Type
Lace Up
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.