Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 9-1/2 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 9-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247733
UPC #
-
Country of Origin
Australia

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Direct Injected, Dual Density
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Non Metallic Upper
No
Removable Insole
Yes
Insulated
No
Footwear Shank Type
None
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.29
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Upper Material Description
Full Grain
Style Number
USABK
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Chain Saw Cut Resistant
No
Toe Type
Steel
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Dual Density
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Waterproof
No
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Multidirectional Lug
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
425 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.30
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.40
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Direct Attached
Style Family
6-Inch Work Boot
Insole Technology
Dual Density
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.