Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 9-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 9-1/2 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247925
UPC #
-
Country of Origin
Australia

Dimensions

Size
9 1/2
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
9 1/2
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Style Number
USACH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Dual Density
Toe Type
Steel
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Removable Insole
Yes
Color
Light Brown
Completely Non Metallic
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
425 Degrees F
Insulated
No
Footwear Construction Type
Direct Injected, Dual Density
Mark II Slip Test Results- Dairy Tile Wet
0.29
Ninety Degree Heel
No
Conductive
No
Predominant Footwear Color
Brown
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
0.40
Footwear Sole Pattern
Multidirectional Lug
Upper Material Description
Full Grain
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.30
Oil Resisting Sole
Yes
Non Metallic Upper
No
Waterproof
No
Closure Type
Speed Lace
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Style Family
6-Inch Work Boot
Insole Technology
Dual Density
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
425 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Gender (PRINT)
Unisex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.