Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 9 Unisex 6 in Work Boot Steel Work Boot, Black USABK

Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (Discontinued)

  • Mfr # USABK
  • Zoro # G5247663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USABK
Zoro #
G5247663
UPC #
-
Country of Origin
Australia

Dimensions

Size
9
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
9
Size (PRINT)
9
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Non-Marking Sole
Yes
Outsole Material
TPU
Chemical Resisting Sole
Yes
Toe Type
Steel
Static Dissipative
No
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain
Color
Black
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
USABK
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
425 Degrees F
Metal Chip Resisting Sole
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Dry
0.40
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.29
Insulated
No
Footwear Sole Pattern
Multidirectional Lug
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Construction Type
Direct Injected, Dual Density
Wide Toe Cap
Yes
Waterproof
No
Ninety Degree Heel
No
Closure Type
Speed Lace
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.29
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
425 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number USABK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.