Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex 6 in 6-Inch Work Boot, Steel Toe, Light Brown, 9, USACH USACH

Unisex 6 in 6-Inch Work Boot, Steel Toe, Light Brown, 9, USACH (Discontinued)

  • Mfr # USACH
  • Zoro # G5247916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247916
UPC #
-
Country of Origin
Australia

Dimensions

Size
9
Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Width
EE
Footwear Size
9
Size (PRINT)
9
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Style Number
USACH
Puncture Resistant Insole
No
Metatarsal Guard
No
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.40
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Color
Light Brown
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Outsole Material
TPU
Upper Material Description
Full Grain
Mark II Slip Test Results- Dairy Tile Oily
0.30
Max. Heat Rating
425 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Conductive
No
Non Metallic Upper
No
Midsole Material
Polyurethane
Ninety Degree Heel
No
Waterproof
No
Footwear Sole Pattern
Multidirectional Lug
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Dual Density
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Injected, Dual Density
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.4
Insole Technology
Dual Density
Construction
Direct Attached
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
425 Degrees F
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Unisex
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.