Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex Chelsea Boot, 9 EE, Steel Toe, 6 in H, Dark Brown, USNPU USNPU

Unisex Chelsea Boot, 9 EE, Steel Toe, 6 in H, Dark Brown, USNPU (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247557
UPC #
-
Country of Origin
Australia

Dimensions

Size
9
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
9
Overall Height
6 in
Size (PRINT)
9

Details

Item
Chelsea Boot
Color
Dark Brown
Gender
Unisex
Waterproof
Yes
Style Number
USNPU
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Footwear Construction Type
Direct Injected, Dual Density
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Chemical Resisting Sole
Yes
Max. Heat Rating
425 Degrees F
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Multidirectional Lug
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Midsole Material
Polyurethane
Insole System
Dual Density
Static Dissipative
No
Footwear Closure Type
Slip On
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Dry
0.40
Upper Material Description
Full Grain
Predominant Footwear Color
Brown
Waterproof Type
Treated Leather
Upper Boot Material
All Leather
Footwear Style
Chelsea Boot
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Wide Toe Cap
Yes
Conductive
No
Footwear Shank Type
None
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.3
Construction
Direct Attached
Closure
Slip On
Style Family
Chelsea Boot
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Dual Density
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.4
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.29
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
425 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Unisex
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number USNPU, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.