Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 12-1/2 Unisex Chelsea Boot Steel Work Boot, Dark Brown USNPU

Size 12-1/2 Unisex Chelsea Boot Steel Work Boot, Dark Brown (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247742
UPC #
-
Country of Origin
Australia

Dimensions

Size
12 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Size
12 1/2
Overall Height
6 in
Size (PRINT)
12 1/2

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Outsole Material
TPU
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.29
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof
Yes
Completely Non Metallic
No
Footwear Closure Type
Slip On
Waterproof Type
Treated Leather
Mark II Slip Test Results- Dairy Tile Oily
0.30
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insulated
No
Upper Material Description
Full Grain
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Direct Injected, Dual Density
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.40
Midsole Material
Polyurethane
Static Dissipative
No
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Dual Density
Oil Resisting Sole
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Wide Toe Cap
Yes
Color
Dark Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Conductive
No
Style Number
USNPU
Max. Heat Rating
425 Degrees F
Chemical Resisting Sole
Yes
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Construction
Direct Attached
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
425 Degrees F
Style Family
Chelsea Boot
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.3
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12 1/2, Static Dissipative No, Style Number USNPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.