Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex 6 in Chelsea Boot, Steel Toe, Dark Brown, 14, USNPU USNPU

Unisex 6 in Chelsea Boot, Steel Toe, Dark Brown, 14, USNPU (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247751
UPC #
-
Country of Origin
Australia

Dimensions

Size
14
Width
EE
Heel Height
1/2 in
Footwear Width
EE
Height
6 in
Footwear Size
14
Overall Height
6 in
Size (PRINT)
14

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Static Dissipative
No
Style Number
USNPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Treated Leather
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.30
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Wide Toe Cap
Yes
Insole System
Dual Density
Footwear Construction Type
Direct Injected, Dual Density
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Completely Non Metallic
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Removable Insole
Yes
Color
Dark Brown
Non Metallic Upper
Yes
Upper Material Description
Full Grain
Metatarsal Guard
No
Waterproof
Yes
Footwear Shank Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Chain Saw Cut Resistant
No
Conductive
No
Outsole Material
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Multidirectional Lug
Max. Heat Rating
425 Degrees F
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Upper Material
Leather
Closure Type
Slip On
Resists
Acid, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
Chelsea Boot
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Dual Density
Closure
Slip On
Construction
Direct Attached
Outsole Material (PRINT)
TPU
Gender (PRINT)
Unisex
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number USNPU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.