Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 5 Unisex Chelsea Boot Steel Work Boot, Dark Brown USNPU

Size 5 Unisex Chelsea Boot Steel Work Boot, Dark Brown (Discontinued)

  • Mfr # USNPU
  • Zoro # G5270115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5270115
UPC #
-
Country of Origin
Australia

Dimensions

Size
5
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Footwear Size
5
Size (PRINT)
5
Overall Height
6 in

Details

Footwear Style
Chelsea Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
Chelsea Boot
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.30
Ninety Degree Heel
No
Footwear Closure Type
Slip On
Waterproof
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Treated Leather
Upper Material Description
Full Grain
Color
Dark Brown
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Footwear Construction Type
Direct Injected, Dual Density
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Completely Non Metallic
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Wide Toe Cap
Yes
Insole System
Dual Density
Non-Marking Sole
Yes
Style Number
USNPU
Footwear Shank Type
None
Max. Heat Rating
425 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
TPU
Toe Type
Steel
Footwear Sole Pattern
Multidirectional Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.40
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Slip On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.4
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.29
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily
0.3
All-Leather Upper
Yes
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number USNPU, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.