Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 6 Unisex Oxford Shoe Steel Work Shoe, Black USOXBF

Size 6 Unisex Oxford Shoe Steel Work Shoe, Black (Discontinued)

  • Mfr # USOXBF
  • Zoro # G5248047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USOXBF
Zoro #
G5248047
UPC #
-
Country of Origin
Australia

Dimensions

Size
6
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
3 in
Footwear Size
6
Overall Height
3 in
Size (PRINT)
6

Details

Footwear Style
Oxford Shoe
Gender
Unisex
Upper Boot Material
All Leather
Item
Oxford Shoe
Footwear Sole Pattern
Multidirectional Lug
Non Metallic Upper
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.30
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Max. Heat Rating
425 Degrees F
Footwear Construction Type
Direct Injected, Dual Density
Toe Type
Steel
Oil Resisting Sole
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Style Number
USOXBF
Mark II Slip Test Results- Dairy Tile Wet
0.29
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Conductive
No
Metatarsal Guard
No
Upper Material Description
Full Grain
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Color
Black
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Outsole Material
TPU
Insole System
Dual Density
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Resists
Acid, Oils, Slips, Water
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.3
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Lace Up
Insole Technology
Dual Density
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Unisex
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
425 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number USOXBF, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.