Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Unisex Chelsea Boot, 7 EE, Steel Toe, 6 in H, Dark Brown, USNPU USNPU

Unisex Chelsea Boot, 7 EE, Steel Toe, 6 in H, Dark Brown, USNPU (Discontinued)

  • Mfr # USNPU
  • Zoro # G5247593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USNPU
Zoro #
G5247593
UPC #
-
Country of Origin
Australia

Dimensions

Size
7
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Footwear Size
7
Size (PRINT)
7
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Dark Brown
Gender
Unisex
Waterproof
Yes
Style Number
USNPU
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Footwear Construction Type
Direct Injected, Dual Density
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Waterproof Type
Treated Leather
Upper Material Description
Full Grain
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Chelsea Boot
Ninety Degree Heel
No
Static Dissipative
No
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Wet
0.29
Chemical Resisting Sole
Yes
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Insole System
Dual Density
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Max. Heat Rating
425 Degrees F
Footwear Shank Type
None
Resists
Acid, Oils, Slips, Water
Closure Type
Slip On
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Style Family
Chelsea Boot
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Dry
0.4
Toe Cap Material
Steel
Maximum Heat Rating
425 Degrees F
Slip-Resistance Value - Mark II - Wet
0.29
Construction
Direct Attached
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Unisex
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width EE, Gender Unisex, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number USNPU, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.