This item is Discontinued.

Redback Boots Size 8-1/2 Unisex Military/Tactical Steel Work Boots, Black USFBF

Size 8-1/2 Unisex Military/Tactical Steel Work Boots, Black (Discontinued)

  • Mfr # USFBF
  • Zoro # G5248153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USFBF
Zoro #
G5248153
UPC #
-
Country of Origin
Australia

Dimensions

Footwear Width
EE
Size
8.5
Height
9 in
Width
EE
Heel Height
1/2 in
Footwear Size
8 1/2
Size (PRINT)
8 1/2
Overall Height
9 in

Details

Footwear Style
Military/Tactical
Gender
Unisex
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace In Zipper
Upper Boot Material
All Leather
Item
Military/Tactical Boot
Style Number
USFBF
Conductive
No
Insulated
No
Non Metallic Upper
No
Insole System
Dual Density
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.29
Upper Material Description
Full Grain
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Footwear Shank Type
None
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Injected, Dual Density
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Waterproof
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Outsole Material
TPU
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Footwear Sole Pattern
Multidirectional Lug
Max. Heat Rating
425 Degrees F
Resists
Acid, Oils, Slips, Water
Closure Type
Lace w/Side Zipper
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.4
Construction
Direct Attached
Maximum Heat Rating
425 Degrees F
Insole Technology
Dual Density
Slip-Resistance Value - Mark II - Wet
0.29
Closure
Lace-In Zipper
Slip-Resistance Value - Mark II - Oily
0.3
Style Family
Military/Tactical Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Unisex
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
425 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 8.5, EE, Unisex, Black, Lace In Zipper, Toe Type Steel, Waterproof No, Insulated No, 9 in Height, Black, Style Number USFBF, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.