Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redback Boots Size 8 Unisex 6 in Work Boot Steel Work Boot, Light Brown USACH

Size 8 Unisex 6 in Work Boot Steel Work Boot, Light Brown (Discontinued)

  • Mfr # USACH
  • Zoro # G5247864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USACH
Zoro #
G5247864
UPC #
-
Country of Origin
Australia

Dimensions

Size
8
Width
EE
Footwear Width
EE
Heel Height
1/2 in
Height
6 in
Footwear Size
8
Overall Height
6 in
Size (PRINT)
8

Details

Footwear Style
6 in Work Boot
Gender
Unisex
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Upper Material Description
Full Grain
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Multidirectional Lug
Mark II Slip Test Results- Dairy Tile Dry
0.40
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.30
Waterproof
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Footwear Shank Type
None
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Chemical Resisting Sole
Yes
Color
Light Brown
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Standards
ASTM 2412-11, ASTM F2413-11 I/75 C75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Type
Steel
Footwear Construction Type
Direct Injected, Dual Density
Ninety Degree Heel
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Style Number
USACH
Max. Heat Rating
425 Degrees F
Insole System
Dual Density
Outsole Material
TPU
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Acid, Oils, Slips, Water
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
425 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.4
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.3
Slip-Resistance Value - Mark II - Wet
0.29
Insole Technology
Dual Density
Style Family
6-Inch Work Boot
Construction
Direct Attached
Closure
Lace Up
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
425 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Unisex
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width EE, Gender Unisex, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number USACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.