Zoro Homepage

BULLY SPRINGS, 3PK

  • Mfr # 250143

  • Zoro # G316088102


product price: $25.69
/pk 3, $8.56/ea

Key Features

Length
6 in
Color
Assorted
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250143
Zoro #
G316088102
UPC #
785184251430
Country of Origin
Paraguay

Dimensions

Length
6 in

Details

Item
Chews
Color
Assorted
Material
Plastic

Description

Redbarn Naturals Bully Stick Springs Grain Free Chews For Dogs 6 in. 3 pk


  • Redbarn's bully sticks are natural beef muscles that are slow roasted for maximum flavor.
  • They are long lasting, fully digestible dog chews.
  • The mechanical action of chewing helps support dental health.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.