This item is Discontinued.

Redbarn Redbarn Pet Products Inc - Natural Bully Nuggets 3.9 Ounce - 310007 17150

Redbarn Pet Products Inc - Natural Bully Nuggets 3.9 Ounce - 310007 (Discontinued)

  • Mfr # 17150
  • Zoro # G403757980
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17150
Zoro #
G403757980
UPC #
785184310076
Country of Origin
China

Description

NATURAL BULLY NUGGETS
  • Natural bite sized nuggets of beef lung sauteed with our irresistable bully stick sauce.
  • Ideal as a training tool or as a quick, wholesome reward anytime.

  • UPC : 785184310076
    Size : 3.9 OUNCE
    Length : 2.5
    Width : 6
    Height : 8.5
    Product Type : Dog - Treats / Rawhide - Body Parts
    Shipping Dimensions: 2.5x6x8.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.