This item is Discontinued.

Redcat Racing Redcat Racing 111163 4 mm. Lock Nut 111163

This item is Discontinued.

Redcat Racing

Redcat Racing 111163 4 mm. Lock Nut (Discontinued)

Mfr # 111163
Zoro # G904157647
UPC # 881314267668
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111163
Zoro #
G904157647
UPC #
881314267668
Country of Origin
China

Description

Features
  • 4 mm. Lock Nut
  • 10 Pieces
  • Fits TRMT8E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.