This item is Discontinued.

This item is Discontinued.
Redcat Racing 48615 1-10 Scale Cockpit Set Right & Left Fit for Toyota Land Cruiser 70 Hard Body (Discontinued)
Mfr #
48615
Zoro #
G504156613
UPC # 4560394778528
Country of Origin China
Category Radio Controlled Vehicles & Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48615
Zoro #
G504156613
UPC #
4560394778528
Country of Origin
China
Description
Cockpit Set (Right & Left) by Killerbody
Includes:- 1-Dashboard right and left
- 2-Cockpit base
- 3-Adjustable seat 2 sets
- 4-Silicone rubber seat 2 sets
- 5-Adjustable steering wheel up and down, front and rear, rotary
- 6-Gear, Hand brake, Clutch, Accelerator peda, Braking pedal
- 7-Decal sheet
- 8-Installation parts
- 9-Lighting panel of dashboard right and left
- 10-PC painted lenses of dashboard right and left
- 12-Cockpit cutting position for gearbox 4 sets
- Type A: Land Cruiser installed in Axial SCX10 Chassis, 4.53"- 4.72" Tire, Ground height of body about 100mm.
- Type B: Land Cruiser installed in Axial SCX10 Chassis (middle gearbox), 4.53" - 4.72" Tire, Ground height of body about 110mm.
- Type C: Land Cruiser installed in Axial SCX10_ Chassis (rear gearbox), 4.53" - 4.72" Tire, Ground height of body about 95mm.
- Type D: Land Cruiser installed in RC4WD TF2 LWB Chassis Kit (Z-K0059), 3.75" Tire, Ground height of body about 85mm
- Material: Hard Plastic and Silicone Rubber
- Scale: 01-Oct
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.