This item is Discontinued.

Redcat Racing Redcat Racing BLACKOUT-SC-BLUE Blackout SC Scale Electric Short Course Truck - Blue BLACKOUT-SC-BLUE

This item is Discontinued.

Redcat Racing

Redcat Racing BLACKOUT-SC-BLUE Blackout SC Scale Electric Short Course Truck - Blue (Discontinued)

Mfr # BLACKOUT-SC-BLUE
Zoro # G604157466
UPC # 881314265589
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLACKOUT-SC-BLUE
Zoro #
G604157466
UPC #
881314265589
Country of Origin
China

Description

Fast and powerful, the Blackout SC is equipped with a powerful brushed electric motor, with heat sink, and forward/reverse ESC. Ready to run out of the box, the Blackout SC is eager to heat up the neighborhood. Complete with battery and charger, this short course truck has everything needed to get started. Shaft driven 4WD provides you with the necessary traction to maneuver the toughest obstacles and the forward/reverse ESC is beneficial in navigating tight spots. Lightweight plastic chassis, four oil filled adjustable coil over shocks, and independent suspension offer rock solid performance as the soft compound SC style tires leave disaster in their path. A 2.4 GHz. radio system and waterproof electronics ensure control, for those who dare to unleash the power of the Blackout!

Specifications
  • Motor Type - RC550 Brushed Electric
  • Transmission - Forward & Reverse
  • Drive System - 4 Wheel Drive
  • Length - 465 mm.
  • Width - 285 mm.
  • Height - 140 mm. Without Body
  • Wheelbase - 290 mm.
  • Ground Clearance - 30 mm.
  • Chassis Type - Plastic
  • Shocks - Oil Filled Adjustable
  • Speed Control - Waterproof Brushed ESC
  • Battery - 7.2 V 3000 mAh. Battery & Charger Included
  • Radio System - 2.4 GHz. Radio System
  • Color - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.