This item is Discontinued.

Redcat Racing Redcat Racing BS704-023 Screw - 3 x 16 mm. BS704-023

This item is Discontinued.

Redcat Racing

Redcat Racing BS704-023 Screw - 3 x 16 mm. (Discontinued)

Mfr # BS704-023
Zoro # G904175573
UPC # 881314267057
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BS704-023
Zoro #
G904175573
UPC #
881314267057
Country of Origin
China

Description

Features
  • Type - Screw
  • Size - 3 x 16 mm.
  • Compatibility - Blackout Xbe, Blackout Xbe Pro.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.