This item is Discontinued.

Redcat Racing Redcat Racing DUKONO-RED 1 by 10 Scale Electric Monster Truck; Red DUKONO-RED

This item is Discontinued.

Redcat Racing

Redcat Racing DUKONO-RED 1 by 10 Scale Electric Monster Truck; Red (Discontinued)

Mfr # DUKONO-RED
Zoro # G904156770
UPC # 843335100133
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DUKONO-RED
Zoro #
G904156770
UPC #
843335100133
Country of Origin
China

Description

Redcat Racing vehicles come fully assembled and ready to run right out of the box making it simple for anyone to get started in the R/C hobby.

The Dukono has four threaded oil filled shocks and rides on a set of extremely aggressive monster truck tires. The Dukono looks great and drives amazing! The high ground clearance chassis design gives the Dukono the look and feel Redcat users have been asking for. Not only does this chassis design allow the Dukono to roll over small logs and other obstacles, it allows the truck to lean more while cornering, providing more bite and traction.

Features
  • The Dukono PRO features an all new high clearance chassis
  • This design gives the Dukono a softer feel, without compromising handling, and allows the driver to take the Dukono almost anywhere
  • The Dukono PRO is ready to run right out of the box, just add your own 2S LiPO battery and charger
  • The Dukono PRO includes Redcat’s new high clearance chassis, waterproof electronics, Brushless ESC and motor, and 2.4GHZ radio system
Specifications
  • Color: Red
  • Motor Type: 19T RC550 Brushed Motor
  • Wheelbase: 275 mm
  • Speed Control: 40a Brushed Waterproof ESC
  • Transmission: Forward & Reverse
  • Ground Clearance: 50 mm
  • Drive System: 4 Wheel Drive
  • Scale: 1 by 10
  • Chassis Type: Plastic
  • Radio System: 2.4GHz Radio System
  • Shocks: Aluminum Body Oil Filled Shocks
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.