This item is Discontinued.

Redcat Racing Redcat Racing GROUNDPOUNDER-GUNMETAL-GP-BODY The Ground Pounder GP Body GROUNDPOUNDER-GUNMETAL-GP-BODY

This item is Discontinued.

Redcat Racing

Redcat Racing GROUNDPOUNDER-GUNMETAL-GP-BODY The Ground Pounder GP Body (Discontinued)

Mfr # GROUNDPOUNDER-GUNMETAL-GP-BODY
Zoro # G904157845
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GROUNDPOUNDER-GUNMETAL-GP-BODY
Zoro #
G904157845
UPC #
-
Country of Origin
China

Description

  • Motor Type: Powerful Brushed 540 Motor/ESC Combo Included.
  • Drive System: Shaft Driven Solid Axle 4WD.
  • Length: 457.2mm (18").
  • Width: 336.5mm (13-1/4").
  • Height: 260.4mm (10-1/4").
  • Wheelbase: 317.5mm (12-1/2").
  • Ground Clearance: Adjustable from 2" to 3".
  • Chassis Type: Anodized 6061 Aluminum "tube"style Chassis and Suspension Links.
  • Shocks: Aluminum Threaded Oil-Filled Shocks.
  • Battery: 7.2V 6 Cell Battery with Charger.
  • Radio System: 3 Channel FM Digital.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.