This item is Discontinued.

Redcat Racing Redcat Racing LIGHTNING-STK-BLUE Lightning STK 1-10 Scale Electric - Blue LIGHTNING-STK-BLUE

This item is Discontinued.

Redcat Racing

Redcat Racing LIGHTNING-STK-BLUE Lightning STK 1-10 Scale Electric - Blue (Discontinued)

Mfr # LIGHTNING-STK-BLUE
Zoro # G104156464
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LIGHTNING-STK-BLUE
Zoro #
G104156464
UPC #
-
Country of Origin
China

Description

The Lightning STK is ready to light up the track right out of the box! This bold RC car comes complete with an electric brushed motor, forward/reverse transmission, four wheel drive, and a two channel 2.4GHz radio. This electrifying vehicle is fully equipped with on-road racing tires, a vivid scale racing polycarbonate body, aluminum capped oil filled shocks, battery and charger. Just add 8 AA batteries to the remote and you will be racing in no time!
  • Motor Type: Electric Brushed 19T 550.
  • Transmission: Forward and Reverse.
  • Drive System: 4 Wheel Drive.
  • Length: 360mm.
  • Width: 200mm.
  • Height: 112mm.
  • Wheelbase: 260mm (F/R).
  • Ground Clearance: 4.5mm.
  • Chassis Type: Plastic.
  • Shocks: Aluminum Capped Oil Filled.
  • Battery: 7.2v 1800Mah NiMh Battery Pack.
  • Radio System: 2.4GHz Radio System.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.