Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redcat Racing Redcat Racing RER12507 2.5 x 8 mm Flat Head Machine Thread Hex Screw - 10 Piece RER12507

Redcat Racing RER12507 2.5 x 8 mm Flat Head Machine Thread Hex Screw - 10 Piece (Discontinued)

  • Mfr # RER12507
  • Zoro # G404157161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER12507
Zoro #
G404157161
UPC #
843335106647
Country of Origin
China

Description

We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.

2.5x8mm Flat Head Machine Thread Hex Screw (10pcs)

Features
  • 2.5 x 8 mm Flat Head Machine Thread Hex Screw
  • 10 Piece
Specifications
  • Size: 2.5 x 8 mm
  • Car Parts: Hardware
  • Fits Model: Redcat Kaiju MT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.