This item is Discontinued.

Redcat Racing Redcat Racing VOLCANOEP-94111-BS-24 Volcano EPX 1-10 Scale Electric Monster Truck with 2.4GHz Remote Control VOLCANOEP-94111-BS-24

This item is Discontinued.

Redcat Racing

Redcat Racing VOLCANOEP-94111-BS-24 Volcano EPX 1-10 Scale Electric Monster Truck with 2.4GHz Remote Control (Discontinued)

Mfr # VOLCANOEP-94111-BS-24
Zoro # G403916899
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VOLCANOEP-94111-BS-24
Zoro #
G403916899
UPC #
-
Country of Origin
China

Description

The Volcano EXP is an electrifying four-wheel drive monster truck that is ready to run right out of the box! Get started in this exciting hobby with this bold RC vehicle, complete with an electric brushed 27T 540 motor, forward/reverse transmission, four wheel drive, high torque servo and a two channel 2.4GHz radio. Equipped with an aggressively styled polycarbonate body scheme, huge soft compound RC off road tread, aluminum capped oil filled shocks, battery and charger, this vehicle is a mini eruption of enjoyment for any level monster RC trucks enthusiast. Add 8 AA batteries to the remote and you are ready to conquer the toughest terrain!
  • Motor Type: Electric Brushed 27T 540.
  • Transmission: Forward and Reverse.
  • Drive System: 4 Wheel Drive.
  • Length: 400mm.
  • Width: 310mm.
  • Height: 185mm.
  • Wheelbase: 275mm (F/R).
  • Ground Clearance: 30mm.
  • Chassis Type: Plastic.
  • Shocks: Aluminum Capped Oil Filled.
  • Radio System: 2.4GHz Radio System.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.