Shop All Solenoid Valves
Redhat
120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4" Pipe Size
Mfr # K3A772V
Zoro # G6183981
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/4"
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 7/8" Knockouts
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Product Information
- Brand Redhat
- MFR # K3A772V
- Zoro # G6183981
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/4" |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 3/8 in |
Overall Width | 5 3/8 in |
Overall Height | 6 11/16 in |
Pipe Size | 1 1/4" |
Overall Length | 5 in |
Center L"e Pipe Center Size | 5 1/2" |
Nominal Pipe Size | 1 1/4 in |
Orifice Diameter | 1 3/8 in |
Details
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Medium Pressure, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 3/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 17, Operating Pressure Differential Air/Inert Gas - Maximum 1.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Escutcheon Ring Split, 1-1/2", Pk12 (42-9035)
- ZORO SELECT Tubing, 2.5mm IDx4mm OD, 250 Ft, Natural (806FH7)
- ALLPOINTS Overflow Tube 10"X 1-1/2" (321976)
- BRADLEY Foot Lever (143-025)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- Redhat Solenoid Valves