Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120/60V AC, High Pressure

  • Mfr # K3A552V
  • Zoro # G6142779

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3A552V
Zoro #
G6142779
UPC #
-
Country of Origin
United States
For Media
Fuel Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120/60V AC
Valve Type
High Pressure
Seal Material
NBR
Operating Pressure Differential - Maximum
3 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
BtuH
512,000 BtuH
Body Material
Aluminum
Ambient Temp. Range
-40 Degrees to 160 Degrees F
Application
For Control of Commercial and Industrial Gas Burners
Coil Enclosure
With Junction Box
Standards
CSA, FM, UL Listed
Coil Insulation Class
H
Electrical Connections
7/8 in Knockouts
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
3 psi
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
-40 Degrees F
Gas Capacity
512,000 BtuH
Response Time
1 sec
Thread Type
NPT
Ambient Temperature - Maximum
160 Degrees F
Coefficient of Volume (Cv)
9.5
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Wattage
16.7 W
NEMA Enclosure Rating
1
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
4-1/4 in
Overall Width
2-11/32 in
Center Line Pipe Center Size
3-9/16 in
Overall Length
3-5/16 in
Orifice Diameter
3/4 in
Wire Rope Length
3 5/16 in
Length
3 5/16 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 3 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box, For Media Fuel Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.