Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 25 PK

  • Mfr # 35207

  • Zoro # G105673557


product price: $21.59
/pk 25, $0.86/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/4"
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35207
Zoro #
G105673557
UPC #
092097352070
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3"

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Steel
Finish
Zinc Plated

Description

The Red Head Hammer-Set anchor is a mechanical drive anchor consisting of a zinc die cast expansion body and zinc plated steel expander drive pin. Hammer-Set anchors are medium-duty anchors designed for a variety of fastening applications in concrete, block and brick. Use Hammer-Set anchors to attach drywall track, electrical boxes and clips, flashing, lumber and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.