Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Head Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel, 50 PK 03014

Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel, 50 PK (Discontinued)

  • Mfr # 03014
  • Zoro # G505673560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03014
Zoro #
G505673560
UPC #
92097030145
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
3"
Thread Size
3/8" x 3"

Details

Item
Wedge Anchor
Compatible Material
Concrete
Finish
Carbon Steel

Description

Red Head Wedge anchors are heavy-duty anchors designed for fastening into solid concrete. Ideal for attaching 2x4s, sill plates and electrical equipment. Also good for attaching structural supports to concrete, tilt-up construction, highway rails and posts, electrical, HVAC and plumbing systems, metal doors and window frames.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.