This item is Discontinued.

This item is Discontinued.
60 deg Swivel Seal 6 AN Female Aluminum Hose End, Black (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R1J-1060062
Zoro #
G716321762
UPC #
-
Country of Origin
China
Description
Rhp fittings are cut from 6061 t 6 aluminum on our cnc machine turning centers As a result rhp fittings provide superior thread strength and smooth assembly Rhp’sdesigned hose nipples enable a quick easy and consistent hose assembly Our double viton o ring seals provide leak free performance when used with a wide range of racing fuels and fluids Rhp’s exclusive hand polishing color consistent anodizing and unique pressure testing adds the final touch of quality and protection that professional engine builders have come to expect from redhorse performance Rhp swivel seal hose ends are engineered for use with rhp series 200 205 230 and 235 hoses Features Swivel seal hose end Superior thread strength and smooth assembly Designed hose nipples enable a quick easy and consistent hose assembly Double viton o ring seals provide leak free performance when used with a wide range of racing fuels and fluids Specifications Color Black Finish Anodized Material Aluminum Fitting Angle 60 Degree Fitting Type 6 AN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.