Male 8 AN to 0.5 in. NPT Male Adapter, Blue

  • Mfr # R1J-82208081

  • Zoro # G116321850


product price:  $41.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1J-82208081
Zoro #
G116321850
UPC #
-
Country of Origin
China

Description

This product is made of high quality materials Designed using state of the art technology Features Expertly made from premium materials Built to match your exact requirements Specifications Color Blue Finish Anodized Material Aluminum Fitting Angle 90 Degree Fitting Type Elbow Size 8 AN Thread Size 0 5"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.