Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy-To-Read Self-Stick Index Tabs, Yellow, 50PK

  • Mfr # 76805

  • Zoro # G216093534


product price: $3.15
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Height
1.7 in
Size
1 x 1.7
Color
Yellow
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76805
Zoro #
G216093534
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Size
1 x 1.7
Overall Width
1 in

Details

Item
Standard Page Flags
Color
Yellow

Description

Use wherever attention or future reference is needed. Write on with pen, pencil or marker. Removable and repositionable. Heavy-duty plastic tabs won't curl or tear. Attach to side of page for easy viewing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.