
Easy-To-Read Self-Stick Index Tabs, Yellow, 50PK (Discontinued)
- Mfr # 76805
- Zoro # G803458357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76805
Zoro #
G803458357
UPC #
12534768059
Country of Origin
United States
Dimensions
Size
1" x 1.7"
Width
1"
Height
1.7"
Details
Color
Yellow
Weight
0.037 lbs
Description
Use wherever attention or future reference is needed. Write on with pen, pencil or marker. Removable and repositionable. Heavy-duty plastic tabs won't curl or tear. Attach to side of page for easy viewing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.