
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20202
Zoro #
G6360396
UPC #
012534202027
Country of Origin
United States
Dimensions
Size
1" x 3/16"
Overall Height
0.19"
Overall Width
1"
Height
3/16"
Width
1"
Details
Item
Flag,Redi-Tag,Assortedt,PK240
Color
Assorted
Paper Weight
0.028 lbs
Product Type
Flag,Redi-Tag,Assortedt,PK240
Application
Catalog, Page Marker, Color Coder, Document
Weight
0.028 lbs
Features
Reusable/Repositionable
Assortment Colors
Black; Blue; Brown; Dark Blue; Dark Green; Gold; Green; Orange; Pink; Purple; Red; Silver; Yellow
Reusable/Repositionable
Yes
Description
Allow yourself to quickly retrieve data from dense documents, textbooks and personal planners. After the flag is no longer necessary, simply remove it and reuse it. Using a color-coded system is a great way to keep track of important information and messages. Plus, for added organization capability, the flags can be written on with a ballpoint pen, pencil or permanent marker-so you can make labels or add notes to the flags.
- Flag it, remove it, reuse it!
- Color-code files or flag important messages.
- Write on with ballpoint pen, pencil or permanent marker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.