
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72038
Zoro #
G6360350
UPC #
012534720385
Country of Origin
United States
Dimensions
Size
1" x 1 11/16"
Overall Height
1.69"
Overall Width
1"
Details
Item
Flag,Sign,Me,FabFlags,Ast,PK100
Color
Assorted
Paper Weight
0.03 lbs
Legend
Sign Me!
Color Type
Processed
Features
Reusable/Repositionable
Dispenser
Pop-up
Assortment Colors
Magenta/Orange; Teal/Yellow
Description
Flag,Sign,Me,FabFlags,Ast,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.