Zoro Homepage

Flag, Spn, SgnHere, Disp, Rd, PK120

  • Mfr # 82025

  • Zoro # G6360256


product price: $8.35
/pk 120, $0.07/ea

Key Features

Color
Red
Paper Weight
0.11 lbs
Size
1 3/4" x 9/16"
Overall Height
0.56"
Overall Width
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82025
Zoro #
G6360256
UPC #
012534820252
Country of Origin
United States

Dimensions

Size
1 3/4" x 9/16"
Overall Height
0.56"
Overall Width
1.75"
Width
1 3/4"
Height
9/16"

Details

Item
Flag,Spn,SgnHere,Disp,Rd,PK120
Color
Red
Paper Weight
0.11 lbs
Legend
FIRMAR AQUI
Weight
0.11 lbs
Features
Refillable Roll Dispenser, Reusable/Repositionable
Dispenser
Refillable Roll Dispenser

Description

Flag,Spn,SgnHere,Disp,Rd,PK120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.