Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Redi-Tag Laser Tab, 1-1/8 in., White, PK375 39017

Laser Tab, 1-1/8 in., White, PK375 (Discontinued)

  • Mfr # 39017
  • Zoro # G4178170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39017
Zoro #
G4178170
UPC #
012534390175
Country of Origin
United States

Dimensions

Width
1.13"

Details

Item
Laser Tab,1-1/8 in.,White,PK375
Features
Laser Compatible
Type
Index Tabs
Material
Plastic
Weight
0.261 lbs
For Use With
Laser Printers
Color
White
Tab Cuts Visible
1/5-Cut
Index Tabs - Item
File Inserts/Tabs

Description

Create permanent professional-quality indexes. Sturdy plastic self-adhesive tabs attach to any page to organize and index in a flash to keep you organized. Templates compatible with Windows® version of WordPerfect® and Microsoft® Word. Use them on divider sheets or any size bound material-index your specific titles. Will not tear or curl.


  • Create permanent professional-quality indexes.
  • Sturdy plastic self-adhesive tabs attach to any page.
  • Templates compatible with Windows® version of WordPerfect® and Microsoft® Word.
  • Heavy-duty durable plastic will not tear or curl.
  • Use on divider sheets or any size bound material.
  • Index anything with your specific titles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.