
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10245
Zoro #
G0061299
UPC #
012534102457
Country of Origin
China
Dimensions
Sheet Size
4" x 6"
Size
4" x 6"
Details
Item
Divider Sticky Notes
Color
Assorted
Paper Weight
0.55 lbs
Number of Sheets
60
Rule
Note Ruled
Shape
Rectangular
Features
6-Tab Sets—Each set contains 10 tabbed self-stick note dividers per tab position.
Assortment Colors
Blue; Neon Green; Neon Orange; Neon Pink; Neon Yellow; Purple
Pad Type
Index/Divider
Description
Note,Dividr,Lined,Tab,Ast,Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.