
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25701
Zoro #
G5022930
UPC #
012534257010
Country of Origin
France
Dimensions
Sheet Size
1.5" x 2"
Size
1.5" x 2"
Details
Item
Pad,Self-Stick Notes,Assorted,PK12
Color
Assorted Pastel
Paper Weight
0.4 lbs
Number of Sheets
100
Rule
Unruled
Standards
ACMI AP Non-Toxic Certified; BPI Certified
Pad Type
Standard
Shape
Rectangular
Assortment Colors
Pastel Blue; Pastel Green; Pastel Pink; Pastel Yellow
Description
Pad,Self-Stick Notes,Assorted,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.