
Removable Page Flags, Red/Blue/Green/Yellow/Purple, 100/Color, PK500 (Discontinued)
- Mfr # 76825
- Zoro # G800001648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76825
Zoro #
G800001648
UPC #
12534768257
Country of Origin
United States
Dimensions
Size
1" x 1.69"
Width
1"
Height
1.69"
Details
Color
Assorted
Paper Color
Blue; Green; Purple; Red; Yellow
Weight
0.209 lbs
Description
Quickly retrieve information from documents, files, textbooks and personal planners by marking them with these standard page flags. After the flag is no longer necessary, simply remove it and reuse it. Using a color-coded system is a great way to keep track of important information and messages. Plus, for added organization capability, the flags can be written on with a ballpoint pen, pencil or permanent marker—so you can make labels or add notes to the flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.