
Removable Small Arrow Page Flags, Blue, Green, Orange Pink, Yellow, 125PK
Mfr # 31118
Zoro # G215960585
product price: $5.15
/pk 125, $0.04/eaSold in multiples of 2 for $10.30
Key Features
Overall Height
1.75 in
Overall Width
0.47 in
Size
0.47 x 1.75
Color
Blue, Green, Orange, Pink, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31118
Zoro #
G215960585
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.75 in
Overall Width
0.47 in
Size
0.47 x 1.75
Details
Item
Arrow Page Flags
Color
Blue, Green, Orange, Pink, Yellow
Description
Proofread, mark places in important paperwork and write notes using these small arrow flags. Self-adhesive arrow flags can be removed and repositioned without harming the paper's surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.