
Removable Small Arrow Page Flags, Blue, Green, Orange Pink, Yellow, 125PK (Discontinued)
- Mfr # 31118
- Zoro # G903448814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31118
Zoro #
G903448814
UPC #
12534311187
Country of Origin
China
Dimensions
Size
0.47 x 1.75"
Width
0.47"
Height
1.75"
Details
Paper Color
Blue; Green; Orange; Pink; Yellow
Color
Assorted
Weight
0.104 lbs
Description
Proofread, mark places in important paperwork and write notes using these small arrow flags. Self-adhesive arrow flags can be removed and repositioned without harming the paper's surface.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.