RTG81014 Sign Here Arrow Message Flag- .56ft.ft.x1-.88ft.ft.- Yellow
- Mfr # 81014
- Zoro # G003932671
product price:Â
$
29.95
/ea
Key Features
Includes
Dispenser Included
Features
Self-adhesive
Color
Yellow
Shape
Arrow
Flag/Note Quantity
120 x Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81014
- Zoro #
- G003932671
- UPC #
- 12534810147
- Country of Origin
- United States
- Item
- Flag
- Includes
- Dispenser Included
- Features
- Self-adhesive
- Color
- Yellow
- Shape
- Arrow
- Flag/Note Quantity
- 120 x Yellow
- Print/Message Color
- Yellow
- Print/Message
- SIGN HERE
- Application/Usage
- Page Marker
Dimensions
- Flag/Note Size
- 1 7/8" Width x 9/16" Length
Description
Use "Sign Here" removable flags anywhere needed to attract attention. Tag where signature is needed and remove the flag when the task is finished or the reference is no longer needed. Use flags on files, books, catalogs, documents and countless other applications. Flags come in a refillable dispenser.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.