Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blueline Exec Wirebound Notebook, 8-1/2" x 11", Black Cover, 100 Sheets/Pad

  • Mfr # A10200EBLK

  • Zoro # G404935097


product price: $56.99
/ea

Key Features

Sheet Size
8 1/2" x 11"
Number of Sheets
200
Recycled Content
1
Cover Color
Black
Features
Index Sheet, Pocket, Micro Perforated, Hard Cover, Self-adhesive Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10200EBLK
Zoro #
G404935097
UPC #
69775364793
Country of Origin
Canada

Dimensions

Sheet Size
8 1/2" x 11"

Details

Number of Sheets
200
Recycled Content
1
Cover Color
Black
Item
Notebook
Features
Index Sheet, Pocket, Micro Perforated, Hard Cover, Self-adhesive Tab
Binding
Twin Wirebound
Margin Rule Type
Ruled
Sheet Standard
Letter

Description

Blueline exec wirebound notebook a10200eblk, 8-1/2" x 11", black cover, 100 sheets/pad durable hard cover provides increased writing stability. Twin-wire binding allows book to lie flat when open. Includes self-adhesive tabs to customize index, cover and spine. Microperforated pages. Ruled with space for date at top. Double-sided pocket. This product was made form wood that came from a certified managed forest. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.