
Blueline, EXECUTIVE NOTEBOOK, MEDIUM/COLLEGE RULE, BLUE COVER, 10 3/4 X 8 1/2, 75PK
Mfr # A1082
Zoro # G910771493
product price: $15.29
/pk 75, $0.20/eaKey Features
Sheet Size
8 1/2in x 11in
Number of Sheets
150
Cover Color
Blue
Binding Location
Side
Features
Hard Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1082
Zoro #
G910771493
UPC #
69775790318
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2in x 11in
Details
Number of Sheets
150
Cover Color
Blue
Binding Location
Side
Item
Notebook
Features
Hard Cover
Sheet Color
White
Sheet Standard
Letter
Cover Design
Textured
Margin Rule Type
Ruled
Binding Type
Sewn
Description
A notebook worthy of executive decisions. Hardbound cover with a rich lizard-look texture adds a touch of distinction. High-quality, permanent-bound pages provide a smooth, rich writing surface. Ribbon Bookmark. Pocket-Sized Indicator: N; Book-Binding Type: Glued; Book-Binding Details: Perfect Bound: Hard Cover; Book-Binding Edge: Side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.