This item is Discontinued.

Rediform Blueline, NET ZERO CARBON MONTHLY DESK PAD CALENDAR, 22 X 17, BLACK BAND AND CORNERS, 2021 C177847

Blueline, NET ZERO CARBON MONTHLY DESK PAD CALENDAR, 22 X 17, BLACK BAND AND CORNERS, 2021 (Discontinued)

  • Mfr # C177847
  • Zoro # G310773134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C177847
Zoro #
G310773134
UPC #
69775610647
Country of Origin
Mexico

Dimensions

Sheet Height
17in
Sheet Width
22in

Details

Item
Calendar
Color
White
Format
Monthly
Features
Reinforced
Cover Color
Black
Cover Material
Chipboard
End Month
December
Binding Type
Twin Wire
Single Page Layout
1 Month
Time Period
12 Month
Sheet Color
White
End Year
2025

Description

Bears the Carbon Neutral Seal, which means CO2 emissions associated with the production of this product were reduced to Net Zero. Features a contemporary design with one month per sheet, one block per day, large notes section and a yearly calendar at the bottom of each spread. Top-bound, reinforced chipboard backer and clear vinyl corners. Dated/Undated: Dated; Calendar Format: Monthly; Page Format: One Month per Page; Edition Year: 2023.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.